Roller Chain Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 25 # of Teeth

  • Mfr # 50BS25H X 1 3/8

  • Zoro # G7883837


product price:  $44.09
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
25
Bore Dia. - Sprockets
1 3/8 Inch
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50BS25H X 1 3/8
Zoro #
G7883837
UPC #
888569100238
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 3/8 Inch
Outside Dia.
5 in
Length through Bore
1 1/4 in
Pitch Dia.
4.987 in
Set Screw Size
5/16 in
Hub Diameter
3 in
Keyway Width
5/16 in
Pitch Diameter
4.987 in
Bore Diameter
1 3/8 in
Outside Diameter
5.32 in
Tooth Width
0.343 in
Maximum Bore Diameter
1 3/8 in

Details

Number of Teeth - Sprockets
25
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Includes
Set Screws
Temp. Range (F)
-50 to +500° F
Item
Roller Chain Sprocket
Pitch
5/8"
Agency Compliance
American National Standards Institute (ANSI)
Material
Steel
Number of Teeth
25
Sprocket Hub Type
B Hub Type
Bore Type
Finished Bore with Keyway & SS
Chain Number
50
Standards
ANSI B29.1, BIS
Hub Projection
0.907 in
Hub Type
One Side
For Chain Pitch
5/8 in
For Number of Strands
Single
Finish
Black Oxide
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Number of Set Screws
2
Teeth Heat Treatment
Hardened Teeth

Description

Roller Chain Sprocket, Bore Diameter 1 3/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/8 in, Number of Teeth 25, Outside Diameter 5.32 in, Pitch Diameter 4.987 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.907 in, Includes Set Screws, Keyway Yes, Keyway Width 5/16 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.