Roller Chain Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 26 # of Teeth

  • Mfr # 50BS26H X 7/8

  • Zoro # G7882762


product price:  $54.89
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
26
Bore Dia. - Sprockets
7/8 Inch
Outside Dia.
6 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50BS26H X 7/8
Zoro #
G7882762
UPC #
888569100351
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
7/8 Inch
Outside Dia.
6 in
Length through Bore
1 1/4 in
Pitch Dia.
5.185 in
Set Screw Size
1/4 in
Keyway Width
3/16 in
Pitch Diameter
5.185 in
Hub Diameter
3 in
Maximum Bore Diameter
7/8 in
Tooth Width
0.343 in
Outside Diameter
5.52 in
Bore Diameter
7/8 in

Details

Number of Teeth - Sprockets
26
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Bore Type
Finished Bore with Keyway & SS
Agency Compliance
American National Standards Institute (ANSI)
Number of Teeth
26
Material
Steel
Pitch
5/8"
Sprocket Hub Type
B Hub Type
Item
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Temp. Range (F)
-50 to +500° F
Includes
Set Screws
Item - Roller Chain Sprockets
Roller Chain Sprocket
Chain Number
50
Number of Set Screws
2
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.907 in
Hub Type
One Side
Standards
ANSI B29.1, BIS
For Chain Pitch
5/8 in
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Number of Strands
Single

Description

Roller Chain Sprocket, Bore Diameter 7/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 7/8 in, Number of Teeth 26, Outside Diameter 5.52 in, Pitch Diameter 5.185 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.907 in, Includes Set Screws, Keyway Yes, Keyway Width 3/16 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.