Roller Chain Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 32 # of Teeth

  • Mfr # 50BS32H X 1 1/4

  • Zoro # G7866653


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
32
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
7 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS32H X 1 1/4
Zoro #
G7866653
UPC #
888569100658
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
7 in
Length through Bore
1 1/4 in
Set Screw Size
5/16 in
Pitch Dia.
6.376 in
Bore Diameter
1 1/4 in
Pitch Diameter
6.376 in
Outside Diameter
6.72 in
Keyway Width
1/4 in
Tooth Width
0.343 in
Maximum Bore Diameter
1 1/4 in
Hub Diameter
3 1/4 in

Details

Number of Teeth - Sprockets
32
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Hub Type
B Hub Type
Pitch
5/8"
Number of Teeth
32
Sprocket Bore Type
Fixed Bore
Includes
Set Screws
Bore Type
Finished Bore with Keyway & SS
Item
Roller Chain Sprocket
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Agency Compliance
American National Standards Institute (ANSI)
Chain Number
50
Hub Type
One Side
For Number of Strands
Single
Hub Projection
0.907 in
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Chain Pitch
5/8 in
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
2
Finish
Black Oxide
Standards
ANSI B29.1, BIS

Description

Roller Chain Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 32, Outside Diameter 6.72 in, Pitch Diameter 6.376 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 3 1/4 in, Hub Projection 0.907 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.