Roller Chain Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 35 # of Teeth

  • Mfr # 50BS35H X 1 1/2

  • Zoro # G7879174


product price:  $63.39
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
35
Bore Dia. - Sprockets
1 1/2 Inch
Outside Dia.
7 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS35H X 1 1/2
Zoro #
G7879174
UPC #
888569100979
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 1/2 Inch
Outside Dia.
7 in
Pitch Dia.
6.972 in
Set Screw Size
3/8 in
Length through Bore
1 1/4 in
Hub Diameter
3 1/4 in
Maximum Bore Diameter
1 1/2 in
Outside Diameter
7.32 in
Tooth Width
0.343 in
Pitch Diameter
6.972 in
Bore Diameter
1 1/2 in
Keyway Width
3/8 in

Details

Number of Teeth - Sprockets
35
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Material
Steel
Number of Teeth
35
Item
Roller Chain Sprocket
Bore Type
Finished Bore with Keyway & SS
Sprocket Bore Type
Fixed Bore
Temp. Range (F)
-50 to +500° F
Pitch
5/8"
Item - Roller Chain Sprockets
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Sprocket Hub Type
B Hub Type
Includes
Set Screws
Chain Number
50
Standards
ANSI B29.1, BIS
Finish
Black Oxide
Number of Set Screws
2
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Hub Projection
0.907 in
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side
For Chain Pitch
5/8 in
For Number of Strands
Single

Description

Roller Chain Sprocket, Bore Diameter 1 1/2 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 35, Outside Diameter 7.32 in, Pitch Diameter 6.972 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 3 1/4 in, Hub Projection 0.907 in, Includes Set Screws, Keyway Yes, Keyway Width 3/8 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.