Roller Chain Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 36 # of Teeth

  • Mfr # 50BS36 X 3/4

  • Zoro # G7870923


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
36
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
8 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS36 X 3/4
Zoro #
G7870923
UPC #
888569101167
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
8 in
Length through Bore
1 1/4 in
Set Screw Size
1/4 in
Pitch Dia.
7.171 in
Hub Diameter
3 1/4 in
Maximum Bore Diameter
3/4 in
Tooth Width
0.343 in
Bore Diameter
3/4 in
Pitch Diameter
7.171 in
Outside Diameter
7.52 in
Keyway Width
3/16 in

Details

Number of Teeth - Sprockets
36
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Temp. Range (F)
-50 to +500° F
Agency Compliance
American National Standards Institute (ANSI)
Includes
Set Screws
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Number of Teeth
36
Sprocket Bore Type
Fixed Bore
Bore Type
Finished Bore with Keyway & SS
Pitch
5/8"
Material
Steel
Item
Roller Chain Sprocket
Chain Number
50
Hub Projection
0.907 in
Standards
ANSI B29.1, BIS
Number of Set Screws
2
For Chain Pitch
5/8 in
For Number of Strands
Single
Teeth Heat Treatment
Not Hardened
Finish
Black Oxide
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Hub Type
One Side

Description

Roller Chain Sprocket, Bore Diameter 3/4 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 36, Outside Diameter 7.52 in, Pitch Diameter 7.171 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 3 1/4 in, Hub Projection 0.907 in, Includes Set Screws, Keyway Yes, Keyway Width 3/16 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.