Roller Chain Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 38 # of Teeth
Mfr # 50BS38 X 1 1/4
Zoro # G7869085
product price: $94.59
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
50
Number of Teeth - Sprockets
38
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
8 in
Number of Chain Rows
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50BS38 X 1 1/4
Zoro #
G7869085
UPC #
888569101204
Country of Origin
China
Dimensions
Industry Chain Size
50
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
8 in
Length through Bore
1 1/4 in
Set Screw Size
5/16 in
Pitch Dia.
7.569 in
Outside Diameter
7.92 in
Maximum Bore Diameter
1 1/4 in
Hub Diameter
3 1/4 in
Pitch Diameter
7.569 in
Bore Diameter
1 1/4 in
Keyway Width
1/4 in
Tooth Width
0.343 in
Description
Roller Chain Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 38, Outside Diameter 7.92 in, Pitch Diameter 7.569 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 3 1/4 in, Hub Projection 0.907 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Number of Set Screws 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.