Roller Chain Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 40 # of Teeth

  • Mfr # 50BS40 X 1 3/4

  • Zoro # G7874274


product price:  $91.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
40
Bore Dia. - Sprockets
1 3/4 Inch
Outside Dia.
8 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50BS40 X 1 3/4
Zoro #
G7874274
UPC #
888569101358
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 3/4 Inch
Outside Dia.
8 in
Set Screw Size
3/8 in
Pitch Dia.
7.966 in
Length through Bore
1 1/4 in
Hub Diameter
3 1/4 in
Maximum Bore Diameter
1 3/4 in
Keyway Width
3/8 in
Bore Diameter
1 3/4 in
Tooth Width
0.343 in
Pitch Diameter
7.966 in
Outside Diameter
8.32 in

Details

Number of Teeth - Sprockets
40
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Agency Compliance
American National Standards Institute (ANSI)
Sprocket Bore Type
Fixed Bore
Item
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Includes
Set Screws
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bore Type
Finished Bore with Keyway & SS
Sprocket Hub Type
B Hub Type
Pitch
5/8"
Material
Steel
Number of Teeth
40
Chain Number
50
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Finish
Black Oxide
Number of Set Screws
2
For Number of Strands
Single
Teeth Heat Treatment
Not Hardened
Hub Projection
0.907 in
Standards
ANSI B29.1, BIS
For Chain Pitch
5/8 in
Hub Type
One Side

Description

Roller Chain Sprocket, Bore Diameter 1 3/4 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/4 in, Number of Teeth 40, Outside Diameter 8.32 in, Pitch Diameter 7.966 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 3 1/4 in, Hub Projection 0.907 in, Includes Set Screws, Keyway Yes, Keyway Width 3/8 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.