Roller Chain Sprocket, Finished Bore with Keyway & SS, 60-2 Chain Size, 12 # of Teeth

  • Mfr # D60BS12H X 1 1/4

  • Zoro # G7883374


product price: $49.89
/ea

Key Features

Industry Chain Size
60-2
Number of Teeth - Sprockets
12
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
3 in
Number of Chain Rows
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60BS12H X 1 1/4
Zoro #
G7883374
UPC #
888569011176
Country of Origin
China

Dimensions

Industry Chain Size
60-2
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
3 in
Pitch Dia.
2.898 in
Length through Bore
2 1/8 in
Set Screw Size
5/16 in
Keyway Width
1/4 in
Width Across Tooth Sets
1.341 in
Bore Diameter
1 1/4 in
Hub Diameter
2 1/16 in
Tooth Width
0.444 in
Outside Diameter
3.25 in
Maximum Bore Diameter
1 1/4 in
Pitch Diameter
2.898 in

Details

Number of Teeth - Sprockets
12
Number of Chain Rows
Double
Material - Sprockets
Forged 1045 Alloy Steel
Bore Type
Finished Bore with Keyway & SS
Item
Roller Chain Sprocket
Material
Steel
Pitch
3/4"
Sprocket Hub Type
B Hub Type
Sprocket Bore Type
Fixed Bore
Includes
Set Screws
Temp. Range (F)
-50 to +500° F
Agency Compliance
American National Standards Institute (ANSI)
Number of Teeth
12
Item - Roller Chain Sprockets
Roller Chain Sprocket
Chain Number
60
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.784 in
For Chain Pitch
3/4 in
Standards
ANSI B29.1, BIS
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Hub Type
One Side
For Number of Strands
Double

Description

Roller Chain Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 3/4 in, For Number of Strands Double, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 12, Outside Diameter 3.25 in, Pitch Diameter 2.898 in, Bore Type Fixed, Chain Number 60-2, Finish Black Oxide, Hub Diameter 2 1/16 in, Hub Projection 0.784 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 2 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.