Roller Chain Sprocket, Finished Bore with Keyway & SS, 60-2 Chain Size, 13 # of Teeth

  • Mfr # D60BS13H X 1 1/2

  • Zoro # G7881746


product price: $62.69
/ea

Key Features

Industry Chain Size
60-2
Number of Teeth - Sprockets
13
Bore Dia. - Sprockets
1 1/2 Inch
Outside Dia.
3 in
Number of Chain Rows
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D60BS13H X 1 1/2
Zoro #
G7881746
UPC #
888569011237
Country of Origin
China

Dimensions

Industry Chain Size
60-2
Bore Dia. - Sprockets
1 1/2 Inch
Outside Dia.
3 in
Set Screw Size
3/8 in
Pitch Dia.
3.134 in
Length through Bore
2 1/8 in
Outside Diameter
3.49 in
Maximum Bore Diameter
1 1/2 in
Bore Diameter
1 1/2 in
Pitch Diameter
3.134 in
Keyway Width
3/8 in
Tooth Width
0.444 in
Hub Diameter
2 1/4 in
Width Across Tooth Sets
1.341 in

Details

Number of Teeth - Sprockets
13
Number of Chain Rows
Double
Material - Sprockets
Forged 1045 Alloy Steel
Temp. Range (F)
-50 to +500° F
Sprocket Hub Type
B Hub Type
Number of Teeth
13
Item
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Includes
Set Screws
Material
Steel
Bore Type
Finished Bore with Keyway & SS
Pitch
3/4"
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Chain Number
60
Hub Type
One Side
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Double
Finish
Black Oxide
For Chain Pitch
3/4 in
Standards
ANSI B29.1, BIS
Hub Projection
0.784 in

Description

Roller Chain Sprocket, Bore Diameter 1 1/2 in, For Chain Pitch 3/4 in, For Number of Strands Double, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 13, Outside Diameter 3.49 in, Pitch Diameter 3.134 in, Bore Type Fixed, Chain Number 60-2, Finish Black Oxide, Hub Diameter 2 1/4 in, Hub Projection 0.784 in, Includes Set Screws, Keyway Yes, Keyway Width 3/8 in, Length through Bore 2 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.