Roller Chain Sprocket, Finished Bore with Keyway & SS, 60-2 Chain Size, 14 # of Teeth

  • Mfr # D60BS14H X 1 7/16

  • Zoro # G7883934


product price: $60.09
/ea

Key Features

Industry Chain Size
60-2
Number of Teeth - Sprockets
14
Bore Dia. - Sprockets
1 7/16 Inch
Outside Dia.
4 in
Number of Chain Rows
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D60BS14H X 1 7/16
Zoro #
G7883934
UPC #
888569011398
Country of Origin
China

Dimensions

Industry Chain Size
60-2
Bore Dia. - Sprockets
1 7/16 Inch
Outside Dia.
4 in
Length through Bore
2 1/8 in
Pitch Dia.
3.371 in
Set Screw Size
3/8 in
Width Across Tooth Sets
1.341 in
Maximum Bore Diameter
1 7/16 in
Pitch Diameter
3.371 in
Tooth Width
0.444 in
Outside Diameter
3.74 in
Hub Diameter
2 1/2 in
Keyway Width
3/8 in
Bore Diameter
1 7/16 in

Details

Number of Teeth - Sprockets
14
Number of Chain Rows
Double
Material - Sprockets
Forged 1045 Alloy Steel
Bore Type
Finished Bore with Keyway & SS
Temp. Range (F)
-50 to +500° F
Agency Compliance
American National Standards Institute (ANSI)
Sprocket Bore Type
Fixed Bore
Material
Steel
Pitch
3/4"
Includes
Set Screws
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Roller Chain Sprocket
Number of Teeth
14
Sprocket Hub Type
B Hub Type
Chain Number
60
Hub Type
One Side
Finish
Black Oxide
For Number of Strands
Double
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Hub Projection
0.784 in
For Chain Pitch
3/4 in
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway

Description

Roller Chain Sprocket, Bore Diameter 1 7/16 in, For Chain Pitch 3/4 in, For Number of Strands Double, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 7/16 in, Number of Teeth 14, Outside Diameter 3.74 in, Pitch Diameter 3.371 in, Bore Type Fixed, Chain Number 60-2, Finish Black Oxide, Hub Diameter 2 1/2 in, Hub Projection 0.784 in, Includes Set Screws, Keyway Yes, Keyway Width 3/8 in, Length through Bore 2 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.