Roller Chain Sprocket, Finished Bore with Keyway & SS, 60-2 Chain Size, 15 # of Teeth

  • Mfr # D60BS15H X 1 1/4

  • Zoro # G7883627


product price: $68.79
/ea

Key Features

Industry Chain Size
60-2
Number of Teeth - Sprockets
15
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
4 in
Number of Chain Rows
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60BS15H X 1 1/4
Zoro #
G7883627
UPC #
888569011442
Country of Origin
China

Dimensions

Industry Chain Size
60-2
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
4 in
Pitch Dia.
3.608 in
Length through Bore
2 1/8 in
Set Screw Size
5/16 in
Bore Diameter
1 1/4 in
Hub Diameter
2 3/4 in
Width Across Tooth Sets
1.341 in
Keyway Width
1/4 in
Outside Diameter
3.98 in
Maximum Bore Diameter
1 1/4 in
Tooth Width
0.444 in
Pitch Diameter
3.608 in

Details

Number of Teeth - Sprockets
15
Number of Chain Rows
Double
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Hub Type
B Hub Type
Material
Steel
Agency Compliance
American National Standards Institute (ANSI)
Number of Teeth
15
Item
Roller Chain Sprocket
Includes
Set Screws
Sprocket Bore Type
Fixed Bore
Bore Type
Finished Bore with Keyway & SS
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
3/4"
Temp. Range (F)
-50 to +500° F
Chain Number
60
Standards
ANSI B29.1, BIS
Hub Projection
0.784 in
Hub Type
One Side
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
3/4 in
For Number of Strands
Double

Description

Roller Chain Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 3/4 in, For Number of Strands Double, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 15, Outside Diameter 3.98 in, Pitch Diameter 3.608 in, Bore Type Fixed, Chain Number 60-2, Finish Black Oxide, Hub Diameter 2 3/4 in, Hub Projection 0.784 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 2 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.