Roller Chain Sprocket, Finished Bore with Keyway & SS, 60-2 Chain Size, 15 # of Teeth

  • Mfr # D60BS15H X 1 3/8

  • Zoro # G7880242


product price: $74.69
/ea

Key Features

Industry Chain Size
60-2
Number of Teeth - Sprockets
15
Bore Dia. - Sprockets
1 3/8 Inch
Outside Dia.
4 in
Number of Chain Rows
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60BS15H X 1 3/8
Zoro #
G7880242
UPC #
888569011480
Country of Origin
China

Dimensions

Industry Chain Size
60-2
Bore Dia. - Sprockets
1 3/8 Inch
Outside Dia.
4 in
Pitch Dia.
3.608 in
Length through Bore
2 1/8 in
Set Screw Size
5/16 in
Tooth Width
0.444 in
Outside Diameter
3.98 in
Bore Diameter
1 3/8 in
Maximum Bore Diameter
1 3/8 in
Keyway Width
5/16 in
Hub Diameter
2 3/4 in
Pitch Diameter
3.608 in
Width Across Tooth Sets
1.341 in

Details

Number of Teeth - Sprockets
15
Number of Chain Rows
Double
Material - Sprockets
Forged 1045 Alloy Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Bore Type
Finished Bore with Keyway & SS
Material
Steel
Pitch
3/4"
Includes
Set Screws
Agency Compliance
American National Standards Institute (ANSI)
Sprocket Bore Type
Fixed Bore
Item
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Number of Teeth
15
Chain Number
60
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Finish
Black Oxide
For Chain Pitch
3/4 in
Standards
ANSI B29.1, BIS
Hub Projection
0.784 in
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side
For Number of Strands
Double

Description

Roller Chain Sprocket, Bore Diameter 1 3/8 in, For Chain Pitch 3/4 in, For Number of Strands Double, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/8 in, Number of Teeth 15, Outside Diameter 3.98 in, Pitch Diameter 3.608 in, Bore Type Fixed, Chain Number 60-2, Finish Black Oxide, Hub Diameter 2 3/4 in, Hub Projection 0.784 in, Includes Set Screws, Keyway Yes, Keyway Width 5/16 in, Length through Bore 2 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.