Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Finished Bore with Keyway & SS, 60-2 Chain Size, 21 # of Teeth

  • Mfr # D60BS21H X 1

  • Zoro # G7875902


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60-2
Number of Teeth - Sprockets
21
Bore Dia. - Sprockets
1 Inch
Outside Dia.
5 in
Number of Chain Rows
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60BS21H X 1
Zoro #
G7875902
UPC #
888569012043
Country of Origin
China

Dimensions

Industry Chain Size
60-2
Bore Dia. - Sprockets
1 Inch
Outside Dia.
5 in
Pitch Dia.
5.033 in
Length through Bore
2 1/8 in
Set Screw Size
5/16 in
Width Across Tooth Sets
1.341 in
Hub Diameter
4 1/8 in
Bore Diameter
1 in
Keyway Width
1/4 in
Maximum Bore Diameter
1 in
Pitch Diameter
5.033 in
Tooth Width
0.444 in
Outside Diameter
5.43 in

Details

Number of Teeth - Sprockets
21
Number of Chain Rows
Double
Material - Sprockets
Forged 1045 Alloy Steel
Bore Type
Finished Bore with Keyway & SS
Agency Compliance
American National Standards Institute (ANSI)
Temp. Range (F)
-50 to +500° F
Sprocket Hub Type
B Hub Type
Sprocket Bore Type
Fixed Bore
Item
Roller Chain Sprocket
Includes
Set Screws
Pitch
3/4"
Material
Steel
Number of Teeth
21
Item - Roller Chain Sprockets
Roller Chain Sprocket
Chain Number
60
For Number of Strands
Double
Hub Type
One Side
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Standards
ANSI B29.1, BIS
For Chain Pitch
3/4 in
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Hub Projection
0.784 in

Description

Roller Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 3/4 in, For Number of Strands Double, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 21, Outside Diameter 5.43 in, Pitch Diameter 5.033 in, Bore Type Fixed, Chain Number 60-2, Finish Black Oxide, Hub Diameter 4 1/8 in, Hub Projection 0.784 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 2 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.