Roller Chain Sprocket, Finished Bore with Keyway & SS, 60-2 Chain Size, 22 # of Teeth

  • Mfr # D60BS22H X 1 15/16

  • Zoro # G7871806


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60-2
Number of Teeth - Sprockets
22
Bore Dia. - Sprockets
1 15/16 Inch
Outside Dia.
6 in
Number of Chain Rows
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D60BS22H X 1 15/16
Zoro #
G7871806
UPC #
888569012180
Country of Origin
China

Dimensions

Industry Chain Size
60-2
Bore Dia. - Sprockets
1 15/16 Inch
Outside Dia.
6 in
Set Screw Size
1/2 in
Pitch Dia.
5.27 in
Length through Bore
2 1/8 in
Tooth Width
0.444 in
Maximum Bore Diameter
1 15/16 in
Hub Diameter
4 1/4 in
Width Across Tooth Sets
1.341 in
Outside Diameter
5.67 in
Bore Diameter
1 15/16 in
Pitch Diameter
5.27 in
Keyway Width
1/2 in

Details

Number of Teeth - Sprockets
22
Number of Chain Rows
Double
Material - Sprockets
Forged 1045 Alloy Steel
Bore Type
Finished Bore with Keyway & SS
Temp. Range (F)
-50 to +500° F
Material
Steel
Agency Compliance
American National Standards Institute (ANSI)
Includes
Set Screws
Item
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Sprocket Bore Type
Fixed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth
22
Pitch
3/4"
Chain Number
60
Standards
ANSI B29.1, BIS
Hub Projection
0.784 in
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Hub Type
One Side
For Chain Pitch
3/4 in
For Number of Strands
Double
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth

Description

Roller Chain Sprocket, Bore Diameter 1 15/16 in, For Chain Pitch 3/4 in, For Number of Strands Double, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 15/16 in, Number of Teeth 22, Outside Diameter 5.67 in, Pitch Diameter 5.27 in, Bore Type Fixed, Chain Number 60-2, Finish Black Oxide, Hub Diameter 4 1/4 in, Hub Projection 0.784 in, Includes Set Screws, Keyway Yes, Keyway Width 1/2 in, Length through Bore 2 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.