Roller Chain Sprocket, Finished Bore with Keyway & SS, 60 Chain Size, 14 # of Teeth

  • Mfr # 60BS14H X 1 3/8

  • Zoro # G7882893


product price: $30.79
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
14
Bore Dia. - Sprockets
1 3/8 Inch
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS14H X 1 3/8
Zoro #
G7882893
UPC #
888569105691
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 3/8 Inch
Outside Dia.
4 in
Set Screw Size
5/16 in
Length through Bore
1 1/4 in
Pitch Dia.
3.371 in
Outside Diameter
3.74 in
Hub Diameter
2 9/16 in
Maximum Bore Diameter
1 3/8 in
Keyway Width
5/16 in
Bore Diameter
1 3/8 in
Tooth Width
0.459 in
Pitch Diameter
3.371 in

Details

Number of Teeth - Sprockets
14
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Includes
Set Screws
Item
Roller Chain Sprocket
Pitch
3/4"
Agency Compliance
American National Standards Institute (ANSI)
Bore Type
Finished Bore with Keyway & SS
Sprocket Bore Type
Fixed Bore
Sprocket Hub Type
B Hub Type
Number of Teeth
14
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Chain Number
60
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Number of Set Screws
2
For Chain Pitch
3/4 in
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Hub Type
One Side
For Number of Strands
Single
Hub Projection
0.791 in

Description

Roller Chain Sprocket, Bore Diameter 1 3/8 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/8 in, Number of Teeth 14, Outside Diameter 3.74 in, Pitch Diameter 3.371 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, Hub Diameter 2 9/16 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Width 5/16 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.