Roller Chain Sprocket, Finished Bore with Keyway & SS, 60 Chain Size, 16 # of Teeth

  • Mfr # 60BS16H X 1 1/2

  • Zoro # G7867152


product price: $37.59
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
16
Bore Dia. - Sprockets
1 1/2 Inch
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS16H X 1 1/2
Zoro #
G7867152
UPC #
888569105868
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 1/2 Inch
Outside Dia.
4 in
Set Screw Size
3/8 in
Length through Bore
1 1/4 in
Pitch Dia.
3.845 in
Tooth Width
0.459 in
Pitch Diameter
3.845 in
Keyway Width
3/8 in
Hub Diameter
3 1/16 in
Outside Diameter
4.22 in
Bore Diameter
1 1/2 in
Maximum Bore Diameter
1 1/2 in

Details

Number of Teeth - Sprockets
16
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Material
Steel
Number of Teeth
16
Agency Compliance
American National Standards Institute (ANSI)
Item
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
3/4"
Bore Type
Finished Bore with Keyway & SS
Includes
Set Screws
Sprocket Bore Type
Fixed Bore
Temp. Range (F)
-50 to +500° F
Chain Number
60
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Hub Type
One Side
For Number of Strands
Single
Finish
Black Oxide
For Chain Pitch
3/4 in
Number of Set Screws
2
Hub Projection
0.791 in

Description

Roller Chain Sprocket, Bore Diameter 1 1/2 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 16, Outside Diameter 4.22 in, Pitch Diameter 3.845 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, Hub Diameter 3 1/16 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Width 3/8 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.