Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Finished Bore with Keyway & SS, 60 Chain Size, 17 # of Teeth

  • Mfr # 60BS17H X 1 15/16

  • Zoro # G7882324


product price: $40.19
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
17
Bore Dia. - Sprockets
1 15/16 Inch
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS17H X 1 15/16
Zoro #
G7882324
UPC #
888569106018
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 15/16 Inch
Outside Dia.
4 in
Length through Bore
1 1/4 in
Set Screw Size
1/2 in
Pitch Dia.
4.082 in
Outside Diameter
4.46 in
Bore Diameter
1 15/16 in
Keyway Width
1/2 in
Hub Diameter
3 1/4 in
Maximum Bore Diameter
1 15/16 in
Pitch Diameter
4.082 in
Tooth Width
0.459 in

Details

Number of Teeth - Sprockets
17
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Bore Type
Finished Bore with Keyway & SS
Item - Roller Chain Sprockets
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Sprocket Bore Type
Fixed Bore
Pitch
3/4"
Temp. Range (F)
-50 to +500° F
Item
Roller Chain Sprocket
Material
Steel
Sprocket Hub Type
B Hub Type
Includes
Set Screws
Number of Teeth
17
Chain Number
60
Hub Projection
0.791 in
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Number of Set Screws
2
For Chain Pitch
3/4 in
For Number of Strands
Single
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Standards
ANSI B29.1, BIS

Description

Roller Chain Sprocket, Bore Diameter 1 15/16 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 15/16 in, Number of Teeth 17, Outside Diameter 4.46 in, Pitch Diameter 4.082 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, Hub Diameter 3 1/4 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Width 1/2 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.