Roller Chain Sprocket, Finished Bore with Keyway & SS, 60 Chain Size, 18 # of Teeth

  • Mfr # 60BS18H X 1 3/4

  • Zoro # G7881265


product price: $55.39
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
18
Bore Dia. - Sprockets
1 3/4 Inch
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60BS18H X 1 3/4
Zoro #
G7881265
UPC #
888569106131
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 3/4 Inch
Outside Dia.
5 in
Pitch Dia.
4.319 in
Set Screw Size
3/8 in
Length through Bore
1 1/4 in
Hub Diameter
3 1/2 in
Tooth Width
0.459 in
Keyway Width
3/8 in
Bore Diameter
1 3/4 in
Outside Diameter
4.7 in
Maximum Bore Diameter
1 3/4 in
Pitch Diameter
4.319 in

Details

Number of Teeth - Sprockets
18
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Material
Steel
Sprocket Bore Type
Fixed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Sprocket Hub Type
B Hub Type
Item
Roller Chain Sprocket
Pitch
3/4"
Number of Teeth
18
Bore Type
Finished Bore with Keyway & SS
Includes
Set Screws
Agency Compliance
American National Standards Institute (ANSI)
Chain Number
60
Number of Set Screws
2
Hub Type
One Side
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Chain Pitch
3/4 in
For Number of Strands
Single
Hub Projection
0.791 in
Standards
ANSI B29.1, BIS

Description

Roller Chain Sprocket, Bore Diameter 1 3/4 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/4 in, Number of Teeth 18, Outside Diameter 4.7 in, Pitch Diameter 4.319 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, Hub Diameter 3 1/2 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Width 3/8 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.