Roller Chain Sprocket, Finished Bore with Keyway & SS, 60 Chain Size, 22 # of Teeth

  • Mfr # 60BS22H X 1

  • Zoro # G7880836


product price: $66.79
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
22
Bore Dia. - Sprockets
1 Inch
Outside Dia.
6 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS22H X 1
Zoro #
G7880836
UPC #
888569106476
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 Inch
Outside Dia.
6 in
Set Screw Size
5/16 in
Length through Bore
1 1/4 in
Pitch Dia.
5.27 in
Pitch Diameter
5.27 in
Keyway Width
1/4 in
Outside Diameter
5.67 in
Tooth Width
0.459 in
Maximum Bore Diameter
1 in
Hub Diameter
4 in
Bore Diameter
1 in

Details

Number of Teeth - Sprockets
22
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Temp. Range (F)
-50 to +500° F
Sprocket Hub Type
B Hub Type
Sprocket Bore Type
Fixed Bore
Agency Compliance
American National Standards Institute (ANSI)
Number of Teeth
22
Item - Roller Chain Sprockets
Roller Chain Sprocket
Includes
Set Screws
Item
Roller Chain Sprocket
Bore Type
Finished Bore with Keyway & SS
Pitch
3/4"
Material
Steel
Chain Number
60
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.791 in
Hub Type
One Side
For Chain Pitch
3/4 in
Finish
Black Oxide
For Number of Strands
Single
Number of Set Screws
2
Standards
ANSI B29.1, BIS

Description

Roller Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 22, Outside Diameter 5.67 in, Pitch Diameter 5.27 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, Hub Diameter 4 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.