Roller Chain Sprocket, Finished Bore with Keyway & SS, 60 Chain Size, 24 # of Teeth

  • Mfr # 60BS24H X 1 3/16

  • Zoro # G7867816


product price:  $67.99
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
24
Bore Dia. - Sprockets
1 3/16 Inch
Outside Dia.
6 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60BS24H X 1 3/16
Zoro #
G7867816
UPC #
888569106728
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 3/16 Inch
Outside Dia.
6 in
Set Screw Size
5/16 in
Pitch Dia.
5.746 in
Length through Bore
1 1/4 in
Keyway Width
1/4 in
Outside Diameter
6.15 in
Bore Diameter
1 3/16 in
Pitch Diameter
5.746 in
Tooth Width
0.459 in
Hub Diameter
4 in
Maximum Bore Diameter
1 3/16 in

Details

Number of Teeth - Sprockets
24
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Includes
Set Screws
Number of Teeth
24
Temp. Range (F)
-50 to +500° F
Sprocket Bore Type
Fixed Bore
Bore Type
Finished Bore with Keyway & SS
Sprocket Hub Type
B Hub Type
Pitch
3/4"
Chain Number
60
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Number of Set Screws
2
For Chain Pitch
3/4 in
Hub Type
One Side
Hub Projection
0.791 in
Finish
Black Oxide
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway

Description

Roller Chain Sprocket, Bore Diameter 1 3/16 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/16 in, Number of Teeth 24, Outside Diameter 6.15 in, Pitch Diameter 5.746 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, Hub Diameter 4 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.