Roller Chain Sprocket, Finished Bore with Keyway & SS, 60 Chain Size, 25 # of Teeth

  • Mfr # 60BS25H X 1 15/16

  • Zoro # G7867703


product price:  $81.89
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
25
Bore Dia. - Sprockets
1 15/16 Inch
Outside Dia.
6 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60BS25H X 1 15/16
Zoro #
G7867703
UPC #
888569106810
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 15/16 Inch
Outside Dia.
6 in
Pitch Dia.
5.984 in
Set Screw Size
1/2 in
Length through Bore
1 1/4 in
Bore Diameter
1 15/16 in
Tooth Width
0.459 in
Pitch Diameter
5.984 in
Keyway Width
1/2 in
Outside Diameter
6.39 in
Hub Diameter
4 in
Maximum Bore Diameter
1 15/16 in

Details

Number of Teeth - Sprockets
25
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Roller Chain Sprocket
Includes
Set Screws
Pitch
3/4"
Number of Teeth
25
Bore Type
Finished Bore with Keyway & SS
Sprocket Hub Type
B Hub Type
Agency Compliance
American National Standards Institute (ANSI)
Sprocket Bore Type
Fixed Bore
Temp. Range (F)
-50 to +500° F
Chain Number
60
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
3/4 in
Hub Projection
0.791 in
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Number of Strands
Single
Number of Set Screws
2
Finish
Black Oxide
Hub Type
One Side
Standards
ANSI B29.1, BIS

Description

Roller Chain Sprocket, Bore Diameter 1 15/16 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 15/16 in, Number of Teeth 25, Outside Diameter 6.39 in, Pitch Diameter 5.984 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, Hub Diameter 4 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Width 1/2 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.