Roller Chain Sprocket, Finished Bore with Keyway & SS, 60 Chain Size, 25 # of Teeth

  • Mfr # 60BS25H X 1 3/8

  • Zoro # G7882193


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
25
Bore Dia. - Sprockets
1 3/8 Inch
Outside Dia.
6 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS25H X 1 3/8
Zoro #
G7882193
UPC #
888569106841
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 3/8 Inch
Outside Dia.
6 in
Pitch Dia.
5.984 in
Set Screw Size
5/16 in
Length through Bore
1 1/4 in
Outside Diameter
6.39 in
Maximum Bore Diameter
1 3/8 in
Pitch Diameter
5.984 in
Hub Diameter
4 in
Keyway Width
5/16 in
Tooth Width
0.459 in
Bore Diameter
1 3/8 in

Details

Number of Teeth - Sprockets
25
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Hub Type
B Hub Type
Number of Teeth
25
Agency Compliance
American National Standards Institute (ANSI)
Material
Steel
Includes
Set Screws
Temp. Range (F)
-50 to +500° F
Bore Type
Finished Bore with Keyway & SS
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
3/4"
Item
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Chain Number
60
Hub Projection
0.791 in
Standards
ANSI B29.1, BIS
Finish
Black Oxide
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Chain Pitch
3/4 in
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
2
For Number of Strands
Single

Description

Roller Chain Sprocket, Bore Diameter 1 3/8 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/8 in, Number of Teeth 25, Outside Diameter 6.39 in, Pitch Diameter 5.984 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, Hub Diameter 4 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Width 5/16 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.