Roller Chain Sprocket, Finished Bore with Keyway & SS, 60 Chain Size, 26 # of Teeth

  • Mfr # 60BS26H X 1 3/4

  • Zoro # G7867922


product price: $70.59
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
26
Bore Dia. - Sprockets
1 3/4 Inch
Outside Dia.
7 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60BS26H X 1 3/4
Zoro #
G7867922
UPC #
888569106933
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 3/4 Inch
Outside Dia.
7 in
Pitch Dia.
6.222 in
Set Screw Size
3/8 in
Length through Bore
1 1/4 in
Maximum Bore Diameter
1 3/4 in
Hub Diameter
4 in
Pitch Diameter
6.222 in
Tooth Width
0.459 in
Keyway Width
3/8 in
Bore Diameter
1 3/4 in
Outside Diameter
6.63 in

Details

Number of Teeth - Sprockets
26
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item
Roller Chain Sprocket
Pitch
3/4"
Bore Type
Finished Bore with Keyway & SS
Item - Roller Chain Sprockets
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Number of Teeth
26
Temp. Range (F)
-50 to +500° F
Sprocket Bore Type
Fixed Bore
Includes
Set Screws
Material
Steel
Sprocket Hub Type
B Hub Type
Chain Number
60
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
2
Hub Projection
0.791 in
For Chain Pitch
3/4 in
Standards
ANSI B29.1, BIS
For Number of Strands
Single
Hub Type
One Side
Finish
Black Oxide
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway

Description

Roller Chain Sprocket, Bore Diameter 1 3/4 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/4 in, Number of Teeth 26, Outside Diameter 6.63 in, Pitch Diameter 6.222 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, Hub Diameter 4 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Width 3/8 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.