Roller Chain Sprocket, Finished Bore with Keyway & SS, 60 Chain Size, 27 # of Teeth

  • Mfr # 60BS27H X 1 1/2

  • Zoro # G7881116


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
27
Bore Dia. - Sprockets
1 1/2 Inch
Outside Dia.
7 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60BS27H X 1 1/2
Zoro #
G7881116
UPC #
888569106988
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 1/2 Inch
Outside Dia.
7 in
Length through Bore
1 1/4 in
Set Screw Size
3/8 in
Pitch Dia.
6.461 in
Bore Diameter
1 1/2 in
Pitch Diameter
6.461 in
Tooth Width
0.459 in
Hub Diameter
4 in
Keyway Width
3/8 in
Maximum Bore Diameter
1 1/2 in
Outside Diameter
6.87 in

Details

Number of Teeth - Sprockets
27
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Number of Teeth
27
Temp. Range (F)
-50 to +500° F
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Sprocket Bore Type
Fixed Bore
Pitch
3/4"
Bore Type
Finished Bore with Keyway & SS
Material
Steel
Includes
Set Screws
Agency Compliance
American National Standards Institute (ANSI)
Chain Number
60
Hub Type
One Side
For Chain Pitch
3/4 in
Number of Set Screws
2
For Number of Strands
Single
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Hub Projection
0.791 in
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide

Description

Roller Chain Sprocket, Bore Diameter 1 1/2 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 27, Outside Diameter 6.87 in, Pitch Diameter 6.461 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, Hub Diameter 4 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Width 3/8 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.