Roller Chain Sprocket, Finished Bore with Keyway & SS, 60 Chain Size, 30 # of Teeth

  • Mfr # 60BS30H X 1

  • Zoro # G7867432


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
30
Bore Dia. - Sprockets
1 Inch
Outside Dia.
8 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS30H X 1
Zoro #
G7867432
UPC #
888569107183
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 Inch
Outside Dia.
8 in
Length through Bore
1 1/4 in
Pitch Dia.
7.175 in
Set Screw Size
5/16 in
Tooth Width
0.459 in
Outside Diameter
7.59 in
Hub Diameter
4 in
Maximum Bore Diameter
1 in
Pitch Diameter
7.175 in
Bore Diameter
1 in
Keyway Width
1/4 in

Details

Number of Teeth - Sprockets
30
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Includes
Set Screws
Pitch
3/4"
Sprocket Bore Type
Fixed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Bore Type
Finished Bore with Keyway & SS
Item
Roller Chain Sprocket
Material
Steel
Temp. Range (F)
-50 to +500° F
Agency Compliance
American National Standards Institute (ANSI)
Number of Teeth
30
Chain Number
60
For Chain Pitch
3/4 in
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Standards
ANSI B29.1, BIS
Number of Set Screws
2
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
Hub Type
One Side
Hub Projection
0.791 in
Finish
Black Oxide

Description

Roller Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 30, Outside Diameter 7.59 in, Pitch Diameter 7.175 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, Hub Diameter 4 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.