Roller Chain Sprocket, Finished Bore with Keyway & SS, 60 Chain Size, 34 # of Teeth

  • Mfr # 60BS34 X 1 3/4

  • Zoro # G7883785


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
34
Bore Dia. - Sprockets
1 3/4 Inch
Outside Dia.
9 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS34 X 1 3/4
Zoro #
G7883785
UPC #
888569107558
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 3/4 Inch
Outside Dia.
9 in
Pitch Dia.
8.129 in
Length through Bore
1 1/4 in
Set Screw Size
3/8 in
Pitch Diameter
8.129 in
Hub Diameter
4 in
Tooth Width
0.459 in
Bore Diameter
1 3/4 in
Maximum Bore Diameter
1 3/4 in
Keyway Width
3/8 in
Outside Diameter
8.54 in

Details

Number of Teeth - Sprockets
34
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Temp. Range (F)
-50 to +500° F
Agency Compliance
American National Standards Institute (ANSI)
Sprocket Hub Type
B Hub Type
Pitch
3/4"
Item - Roller Chain Sprockets
Roller Chain Sprocket
Includes
Set Screws
Number of Teeth
34
Sprocket Bore Type
Fixed Bore
Bore Type
Finished Bore with Keyway & SS
Item
Roller Chain Sprocket
Material
Steel
Chain Number
60
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Hub Projection
0.791 in
Number of Set Screws
2
Finish
Black Oxide
Hub Type
One Side
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Not Hardened
For Chain Pitch
3/4 in
For Number of Strands
Single

Description

Roller Chain Sprocket, Bore Diameter 1 3/4 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/4 in, Number of Teeth 34, Outside Diameter 8.54 in, Pitch Diameter 8.129 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, Hub Diameter 4 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Width 3/8 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.