Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Finished Bore with Keyway & SS, 60 Chain Size, 36 # of Teeth

  • Mfr # 60BS36 X 2

  • Zoro # G7868796


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
36
Bore Dia. - Sprockets
2 Inch
Outside Dia.
9 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS36 X 2
Zoro #
G7868796
UPC #
888569107794
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
2 Inch
Outside Dia.
9 in
Length through Bore
1 1/4 in
Set Screw Size
1/2 in
Pitch Dia.
8.606 in
Outside Diameter
9.02 in
Bore Diameter
2 in
Keyway Width
1/2 in
Pitch Diameter
8.606 in
Tooth Width
0.459 in
Hub Diameter
4 in
Maximum Bore Diameter
2 in

Details

Number of Teeth - Sprockets
36
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item
Roller Chain Sprocket
Material
Steel
Includes
Set Screws
Sprocket Hub Type
B Hub Type
Number of Teeth
36
Pitch
3/4"
Item - Roller Chain Sprockets
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Bore Type
Finished Bore with Keyway & SS
Agency Compliance
American National Standards Institute (ANSI)
Sprocket Bore Type
Fixed Bore
Chain Number
60
Teeth Heat Treatment
Not Hardened
For Chain Pitch
3/4 in
For Number of Strands
Single
Hub Type
One Side
Standards
ANSI B29.1, BIS
Finish
Black Oxide
Hub Projection
0.791 in
Number of Set Screws
2
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway

Description

Roller Chain Sprocket, Bore Diameter 2 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 in, Number of Teeth 36, Outside Diameter 9.02 in, Pitch Diameter 8.606 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, Hub Diameter 4 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Width 1/2 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.