Roller Chain Sprocket, Finished Bore with Keyway & SS, 60 Chain Size, 38 # of Teeth

  • Mfr # 60BS38 X 1 1/8

  • Zoro # G7866617


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
38
Bore Dia. - Sprockets
1 1/8 Inch
Outside Dia.
10 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS38 X 1 1/8
Zoro #
G7866617
UPC #
888569107862
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 1/8 Inch
Outside Dia.
10 in
Set Screw Size
5/16 in
Length through Bore
1 1/4 in
Pitch Dia.
9.083 in
Hub Diameter
4 1/4 in
Outside Diameter
9.5 in
Bore Diameter
1 1/8 in
Maximum Bore Diameter
1 1/8 in
Pitch Diameter
9.083 in
Keyway Width
1/4 in
Tooth Width
0.459 in

Details

Number of Teeth - Sprockets
38
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Bore Type
Finished Bore with Keyway & SS
Includes
Set Screws
Sprocket Bore Type
Fixed Bore
Number of Teeth
38
Pitch
3/4"
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Temp. Range (F)
-50 to +500° F
Agency Compliance
American National Standards Institute (ANSI)
Sprocket Hub Type
B Hub Type
Item
Roller Chain Sprocket
Chain Number
60
For Number of Strands
Single
Finish
Black Oxide
Hub Projection
0.791 in
Standards
ANSI B29.1, BIS
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Number of Set Screws
2
Hub Type
One Side
Teeth Heat Treatment
Not Hardened
For Chain Pitch
3/4 in

Description

Roller Chain Sprocket, Bore Diameter 1 1/8 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/8 in, Number of Teeth 38, Outside Diameter 9.5 in, Pitch Diameter 9.083 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, Hub Diameter 4 1/4 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.