Roller Chain Sprocket, Finished Bore with Keyway & SS, 60 Chain Size, 9 # of Teeth

  • Mfr # 60BS09H X 3/4

  • Zoro # G7871736


product price: $17.29
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
9
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS09H X 3/4
Zoro #
G7871736
UPC #
888569105356
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
3 in
Set Screw Size
1/4 in
Length through Bore
1 1/4 in
Pitch Dia.
2.193 in
Pitch Diameter
2.193 in
Maximum Bore Diameter
3/4 in
Outside Diameter
2.51 in
Tooth Width
0.459 in
Hub Diameter
1 9/16 in
Bore Diameter
3/4 in
Keyway Width
3/16 in

Details

Number of Teeth - Sprockets
9
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Pitch
3/4"
Material
Steel
Bore Type
Finished Bore with Keyway & SS
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Item
Roller Chain Sprocket
Includes
Set Screws
Temp. Range (F)
-50 to +500° F
Number of Teeth
9
Sprocket Bore Type
Fixed Bore
Agency Compliance
American National Standards Institute (ANSI)
Chain Number
60
Finish
Black Oxide
For Chain Pitch
3/4 in
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Number of Set Screws
2
Hub Projection
0.791 in
For Number of Strands
Single

Description

Roller Chain Sprocket, Bore Diameter 3/4 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 9, Outside Diameter 2.51 in, Pitch Diameter 2.193 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, Hub Diameter 1 9/16 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Width 3/16 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.