Roller Chain Sprocket, Finished Bore with Keyway & SS, 80-2 Chain Size, 12 # of Teeth

  • Mfr # D80BS12H X 1 1/2

  • Zoro # G7881098


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80-2
Number of Teeth - Sprockets
12
Bore Dia. - Sprockets
1 1/2 Inch
Outside Dia.
4 in
Number of Chain Rows
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D80BS12H X 1 1/2
Zoro #
G7881098
UPC #
888569013279
Country of Origin
China

Dimensions

Industry Chain Size
80-2
Bore Dia. - Sprockets
1 1/2 Inch
Outside Dia.
4 in
Pitch Dia.
3.864 in
Length through Bore
2 1/2 in
Set Screw Size
3/8 in
Outside Diameter
4.33 in
Width Across Tooth Sets
1.71 in
Maximum Bore Diameter
1 1/2 in
Hub Diameter
2 11/16 in
Pitch Diameter
3.864 in
Keyway Width
3/8 in
Bore Diameter
1 1/2 in
Tooth Width
0.557 in

Details

Number of Teeth - Sprockets
12
Number of Chain Rows
Double
Material - Sprockets
Forged 1045 Alloy Steel
Material
Steel
Includes
Set Screws
Sprocket Bore Type
Fixed Bore
Bore Type
Finished Bore with Keyway & SS
Number of Teeth
12
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Sprocket Hub Type
B Hub Type
Pitch
1"
Temp. Range (F)
-50 to +500° F
Chain Number
80
Finish
Black Oxide
Hub Projection
0.79 in
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
For Chain Pitch
1 in
For Number of Strands
Double
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Hub Type
One Side

Description

Roller Chain Sprocket, Bore Diameter 1 1/2 in, For Chain Pitch 1 in, For Number of Strands Double, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 12, Outside Diameter 4.33 in, Pitch Diameter 3.864 in, Bore Type Fixed, Chain Number 80-2, Finish Black Oxide, Hub Diameter 2 11/16 in, Hub Projection 0.79 in, Includes Set Screws, Keyway Yes, Keyway Width 3/8 in, Length through Bore 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.