Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Finished Bore with Keyway & SS, 80-2 Chain Size, 14 # of Teeth

  • Mfr # D80BS14H X 1

  • Zoro # G7883383


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80-2
Number of Teeth - Sprockets
14
Bore Dia. - Sprockets
1 Inch
Outside Dia.
5 in
Number of Chain Rows
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80BS14H X 1
Zoro #
G7883383
UPC #
888569013347
Country of Origin
China

Dimensions

Industry Chain Size
80-2
Bore Dia. - Sprockets
1 Inch
Outside Dia.
5 in
Pitch Dia.
4.494 in
Set Screw Size
5/16 in
Length through Bore
2 1/2 in
Bore Diameter
1 in
Width Across Tooth Sets
1.71 in
Pitch Diameter
4.494 in
Outside Diameter
4.98 in
Tooth Width
0.557 in
Keyway Width
1/4 in
Maximum Bore Diameter
1 in
Hub Diameter
3 5/16 in

Details

Number of Teeth - Sprockets
14
Number of Chain Rows
Double
Material - Sprockets
Forged 1045 Alloy Steel
Includes
Set Screws
Bore Type
Finished Bore with Keyway & SS
Agency Compliance
American National Standards Institute (ANSI)
Pitch
1"
Number of Teeth
14
Material
Steel
Sprocket Bore Type
Fixed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Temp. Range (F)
-50 to +500° F
Chain Number
80
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
For Number of Strands
Double
Finish
Black Oxide
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Hub Projection
0.79 in
Hub Type
One Side
For Chain Pitch
1 in

Description

Roller Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 1 in, For Number of Strands Double, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 14, Outside Diameter 4.98 in, Pitch Diameter 4.494 in, Bore Type Fixed, Chain Number 80-2, Finish Black Oxide, Hub Diameter 3 5/16 in, Hub Projection 0.79 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.