Roller Chain Sprocket, Finished Bore with Keyway & SS, 80-2 Chain Size, 18 # of Teeth

  • Mfr # D80BS18H X 1 1/2

  • Zoro # G7882482


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80-2
Number of Teeth - Sprockets
18
Bore Dia. - Sprockets
1 1/2 Inch
Outside Dia.
6 in
Number of Chain Rows
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80BS18H X 1 1/2
Zoro #
G7882482
UPC #
888569013538
Country of Origin
China

Dimensions

Industry Chain Size
80-2
Bore Dia. - Sprockets
1 1/2 Inch
Outside Dia.
6 in
Length through Bore
2 3/4 in
Set Screw Size
3/8 in
Pitch Dia.
5.759 in
Pitch Diameter
5.759 in
Outside Diameter
6.27 in
Width Across Tooth Sets
1.71 in
Maximum Bore Diameter
1 1/2 in
Hub Diameter
4 5/8 in
Tooth Width
0.557 in
Bore Diameter
1 1/2 in
Keyway Width
3/8 in

Details

Number of Teeth - Sprockets
18
Number of Chain Rows
Double
Material - Sprockets
Forged 1045 Alloy Steel
Number of Teeth
18
Item - Roller Chain Sprockets
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Material
Steel
Bore Type
Finished Bore with Keyway & SS
Pitch
1"
Sprocket Hub Type
B Hub Type
Temp. Range (F)
-50 to +500° F
Includes
Set Screws
Sprocket Bore Type
Fixed Bore
Item
Roller Chain Sprocket
Chain Number
80
Hub Projection
1.04 in
For Chain Pitch
1 in
Finish
Black Oxide
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Number of Strands
Double
Hub Type
One Side
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth

Description

Roller Chain Sprocket, Bore Diameter 1 1/2 in, For Chain Pitch 1 in, For Number of Strands Double, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 18, Outside Diameter 6.27 in, Pitch Diameter 5.759 in, Bore Type Fixed, Chain Number 80-2, Finish Black Oxide, Hub Diameter 4 5/8 in, Hub Projection 1.04 in, Includes Set Screws, Keyway Yes, Keyway Width 3/8 in, Length through Bore 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.