Roller Chain Sprocket, Finished Bore with Keyway & SS, 80 Chain Size, 11 # of Teeth

  • Mfr # 80BS11H X 1 7/16

  • Zoro # G7877704


product price: $34.49
/ea

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
11
Bore Dia. - Sprockets
1 7/16 Inch
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS11H X 1 7/16
Zoro #
G7877704
UPC #
888569117427
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 7/16 Inch
Outside Dia.
4 in
Length through Bore
1 5/8 in
Pitch Dia.
3.55 in
Set Screw Size
3/8 in
Hub Diameter
2 13/16 in
Bore Diameter
1 7/16 in
Outside Diameter
4.01 in
Tooth Width
0.575 in
Maximum Bore Diameter
1 7/16 in
Pitch Diameter
3.55 in
Keyway Width
3/8 in

Details

Number of Teeth - Sprockets
11
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Number of Teeth
11
Sprocket Hub Type
B Hub Type
Bore Type
Finished Bore with Keyway & SS
Includes
Set Screws
Item
Roller Chain Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Material
Steel
Temp. Range (F)
-50 to +500° F
Agency Compliance
American National Standards Institute (ANSI)
Pitch
1"
Chain Number
80
Teeth Heat Treatment
Hardened Teeth
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Number of Strands
Single
Hub Type
One Side
Number of Set Screws
2
Finish
Black Oxide
For Chain Pitch
1 in
Hub Projection
1.05 in
Standards
ANSI B29.1, BIS

Description

Roller Chain Sprocket, Bore Diameter 1 7/16 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 7/16 in, Number of Teeth 11, Outside Diameter 4.01 in, Pitch Diameter 3.55 in, Bore Type Fixed, Chain Number 80, Finish Black Oxide, Hub Diameter 2 13/16 in, Hub Projection 1.05 in, Includes Set Screws, Keyway Yes, Keyway Width 3/8 in, Length through Bore 1 5/8 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.