Roller Chain Sprocket, Finished Bore with Keyway & SS, 80 Chain Size, 12 # of Teeth

  • Mfr # 80BS12H X 1 5/8

  • Zoro # G7875954


product price: $46.49
/ea

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
12
Bore Dia. - Sprockets
1 5/8 Inch
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80BS12H X 1 5/8
Zoro #
G7875954
UPC #
888569117502
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 5/8 Inch
Outside Dia.
4 in
Pitch Dia.
3.864 in
Length through Bore
1 5/8 in
Set Screw Size
3/8 in
Pitch Diameter
3.864 in
Tooth Width
0.575 in
Maximum Bore Diameter
1 5/8 in
Keyway Width
3/8 in
Hub Diameter
3 1/8 in
Bore Diameter
1 5/8 in
Outside Diameter
4.33 in

Details

Number of Teeth - Sprockets
12
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Includes
Set Screws
Item
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Agency Compliance
American National Standards Institute (ANSI)
Bore Type
Finished Bore with Keyway & SS
Material
Steel
Pitch
1"
Sprocket Hub Type
B Hub Type
Number of Teeth
12
Temp. Range (F)
-50 to +500° F
Item - Roller Chain Sprockets
Roller Chain Sprocket
Chain Number
80
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Standards
ANSI B29.1, BIS
Hub Projection
1.05 in
For Chain Pitch
1 in
Number of Set Screws
2
Finish
Black Oxide
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single

Description

Roller Chain Sprocket, Bore Diameter 1 5/8 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 5/8 in, Number of Teeth 12, Outside Diameter 4.33 in, Pitch Diameter 3.864 in, Bore Type Fixed, Chain Number 80, Finish Black Oxide, Hub Diameter 3 1/8 in, Hub Projection 1.05 in, Includes Set Screws, Keyway Yes, Keyway Width 3/8 in, Length through Bore 1 5/8 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.