Roller Chain Sprocket, Finished Bore with Keyway & SS, 80 Chain Size, 13 # of Teeth

  • Mfr # 80BS13H X 1 3/16

  • Zoro # G7883706


product price:  $48.59
/ea

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
13
Bore Dia. - Sprockets
1 3/16 Inch
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS13H X 1 3/16
Zoro #
G7883706
UPC #
888569117571
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 3/16 Inch
Outside Dia.
5 in
Set Screw Size
5/16 in
Pitch Dia.
4.179 in
Length through Bore
1 1/2 in
Tooth Width
0.575 in
Pitch Diameter
4.179 in
Hub Diameter
3 in
Keyway Width
1/4 in
Outside Diameter
4.66 in
Bore Diameter
1 3/16 in
Maximum Bore Diameter
1 3/16 in

Details

Number of Teeth - Sprockets
13
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Agency Compliance
American National Standards Institute (ANSI)
Material
Steel
Sprocket Hub Type
B Hub Type
Sprocket Bore Type
Fixed Bore
Pitch
1"
Includes
Set Screws
Item - Roller Chain Sprockets
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Item
Roller Chain Sprocket
Bore Type
Finished Bore with Keyway & SS
Number of Teeth
13
Chain Number
80
Finish
Black Oxide
For Number of Strands
Single
Standards
ANSI B29.1, BIS
Number of Set Screws
2
For Chain Pitch
1 in
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.925 in
Hub Type
One Side
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway

Description

Roller Chain Sprocket, Bore Diameter 1 3/16 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/16 in, Number of Teeth 13, Outside Diameter 4.66 in, Pitch Diameter 4.179 in, Bore Type Fixed, Chain Number 80, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.925 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 1 1/2 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.