Roller Chain Sprocket, Finished Bore with Keyway & SS, 80 Chain Size, 13 # of Teeth

  • Mfr # 80BS13H X 1 3/4

  • Zoro # G7882918


product price: $47.89
/ea

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
13
Bore Dia. - Sprockets
1 3/4 Inch
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80BS13H X 1 3/4
Zoro #
G7882918
UPC #
888569117588
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 3/4 Inch
Outside Dia.
5 in
Pitch Dia.
4.179 in
Set Screw Size
3/8 in
Length through Bore
1 1/2 in
Tooth Width
0.575 in
Keyway Width
3/8 in
Pitch Diameter
4.179 in
Outside Diameter
4.66 in
Bore Diameter
1 3/4 in
Hub Diameter
3 in
Maximum Bore Diameter
1 3/4 in

Details

Number of Teeth - Sprockets
13
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Bore Type
Finished Bore with Keyway & SS
Material
Steel
Includes
Set Screws
Temp. Range (F)
-50 to +500° F
Sprocket Hub Type
B Hub Type
Number of Teeth
13
Sprocket Bore Type
Fixed Bore
Pitch
1"
Agency Compliance
American National Standards Institute (ANSI)
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Roller Chain Sprocket
Chain Number
80
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
2
Finish
Black Oxide
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Number of Strands
Single
For Chain Pitch
1 in
Hub Type
One Side
Hub Projection
0.925 in

Description

Roller Chain Sprocket, Bore Diameter 1 3/4 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/4 in, Number of Teeth 13, Outside Diameter 4.66 in, Pitch Diameter 4.179 in, Bore Type Fixed, Chain Number 80, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.925 in, Includes Set Screws, Keyway Yes, Keyway Width 3/8 in, Length through Bore 1 1/2 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.