Roller Chain Sprocket, Finished Bore with Keyway & SS, 80 Chain Size, 14 # of Teeth

  • Mfr # 80BS14H X 1

  • Zoro # G7876487


product price: $61.69
/ea

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
14
Bore Dia. - Sprockets
1 Inch
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS14H X 1
Zoro #
G7876487
UPC #
888569117632
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 Inch
Outside Dia.
5 in
Pitch Dia.
4.494 in
Length through Bore
1 1/2 in
Set Screw Size
5/16 in
Outside Diameter
4.98 in
Keyway Width
1/4 in
Tooth Width
0.575 in
Maximum Bore Diameter
1 in
Pitch Diameter
4.494 in
Bore Diameter
1 in
Hub Diameter
3 1/4 in

Details

Number of Teeth - Sprockets
14
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Pitch
1"
Sprocket Bore Type
Fixed Bore
Material
Steel
Includes
Set Screws
Item
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Bore Type
Finished Bore with Keyway & SS
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Agency Compliance
American National Standards Institute (ANSI)
Number of Teeth
14
Chain Number
80
For Chain Pitch
1 in
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Hub Type
One Side
Hub Projection
0.925 in
Standards
ANSI B29.1, BIS
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Number of Strands
Single
Number of Set Screws
2

Description

Roller Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 14, Outside Diameter 4.98 in, Pitch Diameter 4.494 in, Bore Type Fixed, Chain Number 80, Finish Black Oxide, Hub Diameter 3 1/4 in, Hub Projection 0.925 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 1 1/2 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.