Roller Chain Sprocket, Finished Bore with Keyway & SS, 80 Chain Size, 16 # of Teeth

  • Mfr # 80BS16H X 1 3/8

  • Zoro # G7872533


product price: $67.69
/ea

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
16
Bore Dia. - Sprockets
1 3/8 Inch
Outside Dia.
6 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80BS16H X 1 3/8
Zoro #
G7872533
UPC #
888569117915
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 3/8 Inch
Outside Dia.
6 in
Length through Bore
1 1/2 in
Pitch Dia.
5.126 in
Set Screw Size
5/16 in
Tooth Width
0.575 in
Outside Diameter
5.63 in
Keyway Width
5/16 in
Bore Diameter
1 3/8 in
Maximum Bore Diameter
1 3/8 in
Pitch Diameter
5.126 in
Hub Diameter
4 in

Details

Number of Teeth - Sprockets
16
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Number of Teeth
16
Material
Steel
Includes
Set Screws
Sprocket Hub Type
B Hub Type
Sprocket Bore Type
Fixed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bore Type
Finished Bore with Keyway & SS
Temp. Range (F)
-50 to +500° F
Agency Compliance
American National Standards Institute (ANSI)
Pitch
1"
Item
Roller Chain Sprocket
Chain Number
80
Standards
ANSI B29.1, BIS
For Number of Strands
Single
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Chain Pitch
1 in
Hub Type
One Side
Number of Set Screws
2
Hub Projection
0.925 in

Description

Roller Chain Sprocket, Bore Diameter 1 3/8 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/8 in, Number of Teeth 16, Outside Diameter 5.63 in, Pitch Diameter 5.126 in, Bore Type Fixed, Chain Number 80, Finish Black Oxide, Hub Diameter 4 in, Hub Projection 0.925 in, Includes Set Screws, Keyway Yes, Keyway Width 5/16 in, Length through Bore 1 1/2 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.