Roller Chain Sprocket, Finished Bore with Keyway & SS, 80 Chain Size, 16 # of Teeth

  • Mfr # 80BS16H X 2

  • Zoro # G7871763


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
16
Bore Dia. - Sprockets
2 Inch
Outside Dia.
6 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS16H X 2
Zoro #
G7871763
UPC #
888569117953
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
2 Inch
Outside Dia.
6 in
Pitch Dia.
5.126 in
Length through Bore
1 1/2 in
Set Screw Size
1/2 in
Pitch Diameter
5.126 in
Maximum Bore Diameter
2 in
Tooth Width
0.575 in
Bore Diameter
2 in
Keyway Width
1/2 in
Hub Diameter
4 in
Outside Diameter
5.63 in

Details

Number of Teeth - Sprockets
16
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Agency Compliance
American National Standards Institute (ANSI)
Temp. Range (F)
-50 to +500° F
Pitch
1"
Includes
Set Screws
Sprocket Bore Type
Fixed Bore
Number of Teeth
16
Item
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Bore Type
Finished Bore with Keyway & SS
Chain Number
80
Hub Projection
0.925 in
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Number of Set Screws
2
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
1 in
For Number of Strands
Single
Finish
Black Oxide
Standards
ANSI B29.1, BIS
Hub Type
One Side

Description

Roller Chain Sprocket, Bore Diameter 2 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 in, Number of Teeth 16, Outside Diameter 5.63 in, Pitch Diameter 5.126 in, Bore Type Fixed, Chain Number 80, Finish Black Oxide, Hub Diameter 4 in, Hub Projection 0.925 in, Includes Set Screws, Keyway Yes, Keyway Width 1/2 in, Length through Bore 1 1/2 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.