Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Finished Bore with Keyway & SS, 80 Chain Size, 17 # of Teeth

  • Mfr # 80BS17H X 1 1/2

  • Zoro # G7875358


product price: $85.25
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
17
Bore Dia. - Sprockets
1 1/2 Inch
Outside Dia.
6 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80BS17H X 1 1/2
Zoro #
G7875358
UPC #
888569117984
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 1/2 Inch
Outside Dia.
6 in
Pitch Dia.
5.442 in
Length through Bore
1 1/2 in
Set Screw Size
3/8 in
Keyway Width
3/8 in
Outside Diameter
5.95 in
Pitch Diameter
5.442 in
Maximum Bore Diameter
1 1/2 in
Bore Diameter
1 1/2 in
Tooth Width
0.575 in
Hub Diameter
4 in

Details

Number of Teeth - Sprockets
17
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Temp. Range (F)
-50 to +500° F
Bore Type
Finished Bore with Keyway & SS
Number of Teeth
17
Includes
Set Screws
Agency Compliance
American National Standards Institute (ANSI)
Sprocket Bore Type
Fixed Bore
Sprocket Hub Type
B Hub Type
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Roller Chain Sprocket
Pitch
1"
Material
Steel
Chain Number
80
Number of Set Screws
2
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
1 in
For Number of Strands
Single
Hub Projection
0.925 in
Hub Type
One Side
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Finish
Black Oxide
Standards
ANSI B29.1, BIS

Description

Roller Chain Sprocket, Bore Diameter 1 1/2 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 17, Outside Diameter 5.95 in, Pitch Diameter 5.442 in, Bore Type Fixed, Chain Number 80, Finish Black Oxide, Hub Diameter 4 in, Hub Projection 0.925 in, Includes Set Screws, Keyway Yes, Keyway Width 3/8 in, Length through Bore 1 1/2 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.