Zoro Homepage

Roller Chain Sprocket, Finished Bore with Keyway & SS, 80 Chain Size, 17 # of Teeth

  • Mfr # 80BS17H X 2

  • Zoro # G7866748


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
17
Bore Dia. - Sprockets
2 Inch
Outside Dia.
6 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS17H X 2
Zoro #
G7866748
UPC #
888569118073
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
2 Inch
Outside Dia.
6 in
Length through Bore
1 1/2 in
Set Screw Size
1/2 in
Pitch Dia.
5.442 in
Hub Diameter
4 in
Keyway Width
1/2 in
Pitch Diameter
5.442 in
Bore Diameter
2 in
Maximum Bore Diameter
2 in
Outside Diameter
5.95 in
Tooth Width
0.575 in

Details

Number of Teeth - Sprockets
17
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Number of Teeth
17
Item
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bore Type
Finished Bore with Keyway & SS
Includes
Set Screws
Temp. Range (F)
-50 to +500° F
Sprocket Bore Type
Fixed Bore
Pitch
1"
Sprocket Hub Type
B Hub Type
Material
Steel
Chain Number
80
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.925 in
For Number of Strands
Single
Number of Set Screws
2
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Chain Pitch
1 in
Standards
ANSI B29.1, BIS
Finish
Black Oxide

Description

Roller Chain Sprocket, Bore Diameter 2 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 in, Number of Teeth 17, Outside Diameter 5.95 in, Pitch Diameter 5.442 in, Bore Type Fixed, Chain Number 80, Finish Black Oxide, Hub Diameter 4 in, Hub Projection 0.925 in, Includes Set Screws, Keyway Yes, Keyway Width 1/2 in, Length through Bore 1 1/2 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.