Roller Chain Sprocket, Finished Bore with Keyway & SS, 80 Chain Size, 18 # of Teeth

  • Mfr # 80BS18H X 1 3/8

  • Zoro # G7881283


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
18
Bore Dia. - Sprockets
1 3/8 Inch
Outside Dia.
6 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS18H X 1 3/8
Zoro #
G7881283
UPC #
888569118158
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 3/8 Inch
Outside Dia.
6 in
Set Screw Size
5/16 in
Length through Bore
1 1/2 in
Pitch Dia.
5.759 in
Hub Diameter
4 1/4 in
Keyway Width
5/16 in
Maximum Bore Diameter
1 3/8 in
Outside Diameter
6.27 in
Bore Diameter
1 3/8 in
Tooth Width
0.575 in
Pitch Diameter
5.759 in

Details

Number of Teeth - Sprockets
18
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Item
Roller Chain Sprocket
Bore Type
Finished Bore with Keyway & SS
Sprocket Hub Type
B Hub Type
Sprocket Bore Type
Fixed Bore
Pitch
1"
Temp. Range (F)
-50 to +500° F
Includes
Set Screws
Number of Teeth
18
Material
Steel
Chain Number
80
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Finish
Black Oxide
Hub Projection
0.925 in
For Chain Pitch
1 in
For Number of Strands
Single
Standards
ANSI B29.1, BIS
Number of Set Screws
2

Description

Roller Chain Sprocket, Bore Diameter 1 3/8 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/8 in, Number of Teeth 18, Outside Diameter 6.27 in, Pitch Diameter 5.759 in, Bore Type Fixed, Chain Number 80, Finish Black Oxide, Hub Diameter 4 1/4 in, Hub Projection 0.925 in, Includes Set Screws, Keyway Yes, Keyway Width 5/16 in, Length through Bore 1 1/2 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.