Roller Chain Sprocket, Finished Bore with Keyway & SS, 80 Chain Size, 21 # of Teeth

  • Mfr # 80BS21 X 1 1/4

  • Zoro # G7877144


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
21
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
7 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS21 X 1 1/4
Zoro #
G7877144
UPC #
888569118493
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
7 in
Set Screw Size
5/16 in
Pitch Dia.
6.71 in
Length through Bore
1 3/4 in
Hub Diameter
4 1/4 in
Bore Diameter
1 1/4 in
Outside Diameter
7.24 in
Keyway Width
1/4 in
Tooth Width
0.575 in
Pitch Diameter
6.71 in
Maximum Bore Diameter
1 1/4 in

Details

Number of Teeth - Sprockets
21
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Agency Compliance
American National Standards Institute (ANSI)
Pitch
1"
Sprocket Hub Type
B Hub Type
Includes
Set Screws
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Number of Teeth
21
Item
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Bore Type
Finished Bore with Keyway & SS
Chain Number
80
Finish
Black Oxide
For Number of Strands
Single
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Number of Set Screws
2
Standards
ANSI B29.1, BIS
For Chain Pitch
1 in
Hub Projection
1.175 in
Teeth Heat Treatment
Not Hardened
Hub Type
One Side

Description

Roller Chain Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 21, Outside Diameter 7.24 in, Pitch Diameter 6.71 in, Bore Type Fixed, Chain Number 80, Finish Black Oxide, Hub Diameter 4 1/4 in, Hub Projection 1.175 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 1 3/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.