Roller Chain Sprocket, Finished Bore with Keyway & SS, 80 Chain Size, 21 # of Teeth

  • Mfr # 80BS21 X 1 3/4

  • Zoro # G7879436


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
21
Bore Dia. - Sprockets
1 3/4 Inch
Outside Dia.
7 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS21 X 1 3/4
Zoro #
G7879436
UPC #
888569118523
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 3/4 Inch
Outside Dia.
7 in
Pitch Dia.
6.71 in
Set Screw Size
3/8 in
Length through Bore
1 3/4 in
Maximum Bore Diameter
1 3/4 in
Pitch Diameter
6.71 in
Hub Diameter
4 1/4 in
Outside Diameter
7.24 in
Keyway Width
3/8 in
Tooth Width
0.575 in
Bore Diameter
1 3/4 in

Details

Number of Teeth - Sprockets
21
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Item
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Material
Steel
Bore Type
Finished Bore with Keyway & SS
Pitch
1"
Number of Teeth
21
Sprocket Hub Type
B Hub Type
Sprocket Bore Type
Fixed Bore
Includes
Set Screws
Chain Number
80
For Chain Pitch
1 in
Hub Projection
1.175 in
Teeth Heat Treatment
Not Hardened
Hub Type
One Side
Number of Set Screws
2
For Number of Strands
Single
Finish
Black Oxide
Standards
ANSI B29.1, BIS
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway

Description

Roller Chain Sprocket, Bore Diameter 1 3/4 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/4 in, Number of Teeth 21, Outside Diameter 7.24 in, Pitch Diameter 6.71 in, Bore Type Fixed, Chain Number 80, Finish Black Oxide, Hub Diameter 4 1/4 in, Hub Projection 1.175 in, Includes Set Screws, Keyway Yes, Keyway Width 3/8 in, Length through Bore 1 3/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.