Roller Chain Sprocket, Finished Bore with Keyway & SS, 80 Chain Size, 21 # of Teeth

  • Mfr # 80BS21 X 1 7/16

  • Zoro # G7869383


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
21
Bore Dia. - Sprockets
1 7/16 Inch
Outside Dia.
7 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS21 X 1 7/16
Zoro #
G7869383
UPC #
888569118554
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 7/16 Inch
Outside Dia.
7 in
Set Screw Size
3/8 in
Length through Bore
1 3/4 in
Pitch Dia.
6.71 in
Keyway Width
3/8 in
Pitch Diameter
6.71 in
Outside Diameter
7.24 in
Bore Diameter
1 7/16 in
Maximum Bore Diameter
1 7/16 in
Hub Diameter
4 1/4 in
Tooth Width
0.575 in

Details

Number of Teeth - Sprockets
21
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Pitch
1"
Item
Roller Chain Sprocket
Includes
Set Screws
Agency Compliance
American National Standards Institute (ANSI)
Material
Steel
Temp. Range (F)
-50 to +500° F
Sprocket Bore Type
Fixed Bore
Sprocket Hub Type
B Hub Type
Bore Type
Finished Bore with Keyway & SS
Number of Teeth
21
Item - Roller Chain Sprockets
Roller Chain Sprocket
Chain Number
80
Hub Type
One Side
For Chain Pitch
1 in
Finish
Black Oxide
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Hub Projection
1.175 in
Teeth Heat Treatment
Not Hardened
For Number of Strands
Single
Number of Set Screws
2
Standards
ANSI B29.1, BIS

Description

Roller Chain Sprocket, Bore Diameter 1 7/16 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 7/16 in, Number of Teeth 21, Outside Diameter 7.24 in, Pitch Diameter 6.71 in, Bore Type Fixed, Chain Number 80, Finish Black Oxide, Hub Diameter 4 1/4 in, Hub Projection 1.175 in, Includes Set Screws, Keyway Yes, Keyway Width 3/8 in, Length through Bore 1 3/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.