Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Finished Bore with Keyway & SS, 80 Chain Size, 21 # of Teeth

  • Mfr # 80BS21 X 2

  • Zoro # G7882254


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
21
Bore Dia. - Sprockets
12mm
Outside Dia.
7 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS21 X 2
Zoro #
G7882254
UPC #
888569118578
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
12mm
Outside Dia.
7 in
Pitch Dia.
6.71 in
Length through Bore
1 3/4 in
Set Screw Size
1/2 in
Keyway Width
1/2 in
Outside Diameter
7.24 in
Bore Diameter
2 in
Tooth Width
0.575 in
Pitch Diameter
6.71 in
Hub Diameter
4 1/4 in
Maximum Bore Diameter
2 in

Details

Number of Teeth - Sprockets
21
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Bore Type
Fixed Bore
Bore Type
Finished Bore with Keyway & SS
Includes
Set Screws
Pitch
1"
Temp. Range (F)
-50 to +500° F
Material
Steel
Sprocket Hub Type
B Hub Type
Agency Compliance
American National Standards Institute (ANSI)
Item
Roller Chain Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth
21
Chain Number
80
Standards
ANSI B29.1, BIS
Number of Set Screws
2
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Hub Type
One Side
Hub Projection
1.175 in
Finish
Black Oxide
Teeth Heat Treatment
Not Hardened
For Number of Strands
Single
For Chain Pitch
1 in

Description

Roller Chain Sprocket, Bore Diameter 2 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 in, Number of Teeth 21, Outside Diameter 7.24 in, Pitch Diameter 6.71 in, Bore Type Fixed, Chain Number 80, Finish Black Oxide, Hub Diameter 4 1/4 in, Hub Projection 1.175 in, Includes Set Screws, Keyway Yes, Keyway Width 1/2 in, Length through Bore 1 3/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.