Roller Chain Sprocket, Finished Bore with Keyway & SS, 80 Chain Size, 22 # of Teeth

  • Mfr # 80BS22 X 1

  • Zoro # G7867913


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
22
Bore Dia. - Sprockets
1 Inch
Outside Dia.
8 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS22 X 1
Zoro #
G7867913
UPC #
888569118615
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 Inch
Outside Dia.
8 in
Pitch Dia.
7.027 in
Set Screw Size
5/16 in
Length through Bore
1 3/4 in
Maximum Bore Diameter
1 in
Outside Diameter
7.56 in
Tooth Width
0.575 in
Bore Diameter
1 in
Keyway Width
1/4 in
Pitch Diameter
7.027 in
Hub Diameter
4 1/4 in

Details

Number of Teeth - Sprockets
22
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Number of Teeth
22
Bore Type
Finished Bore with Keyway & SS
Temp. Range (F)
-50 to +500° F
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Agency Compliance
American National Standards Institute (ANSI)
Pitch
1"
Includes
Set Screws
Sprocket Bore Type
Fixed Bore
Item
Roller Chain Sprocket
Material
Steel
Chain Number
80
For Number of Strands
Single
Finish
Black Oxide
Teeth Heat Treatment
Not Hardened
Standards
ANSI B29.1, BIS
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Chain Pitch
1 in
Hub Type
One Side
Hub Projection
1.175 in
Number of Set Screws
2

Description

Roller Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 22, Outside Diameter 7.56 in, Pitch Diameter 7.027 in, Bore Type Fixed, Chain Number 80, Finish Black Oxide, Hub Diameter 4 1/4 in, Hub Projection 1.175 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 1 3/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.