Roller Chain Sprocket, Finished Bore with Keyway & SS, 80 Chain Size, 26 # of Teeth

  • Mfr # 80BS26 X 1 7/16

  • Zoro # G7867773


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
26
Bore Dia. - Sprockets
1 7/16 Inch
Outside Dia.
9 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS26 X 1 7/16
Zoro #
G7867773
UPC #
888569119230
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 7/16 Inch
Outside Dia.
9 in
Length through Bore
2 in
Pitch Dia.
8.296 in
Set Screw Size
3/8 in
Tooth Width
0.575 in
Hub Diameter
4 3/4 in
Maximum Bore Diameter
1 7/16 in
Bore Diameter
1 7/16 in
Outside Diameter
8.84 in
Keyway Width
3/8 in
Pitch Diameter
8.296 in

Details

Number of Teeth - Sprockets
26
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Material
Steel
Item
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Item - Roller Chain Sprockets
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Number of Teeth
26
Temp. Range (F)
-50 to +500° F
Includes
Set Screws
Pitch
1"
Sprocket Bore Type
Fixed Bore
Bore Type
Finished Bore with Keyway & SS
Chain Number
80
Hub Projection
1.425 in
Finish
Black Oxide
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Number of Set Screws
2
For Number of Strands
Single
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Not Hardened
For Chain Pitch
1 in
Hub Type
One Side

Description

Roller Chain Sprocket, Bore Diameter 1 7/16 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 7/16 in, Number of Teeth 26, Outside Diameter 8.84 in, Pitch Diameter 8.296 in, Bore Type Fixed, Chain Number 80, Finish Black Oxide, Hub Diameter 4 3/4 in, Hub Projection 1.425 in, Includes Set Screws, Keyway Yes, Keyway Width 3/8 in, Length through Bore 2 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.