Roller Chain Sprocket, Finished Bore with Keyway & SS, 80 Chain Size, 28 # of Teeth

  • Mfr # 80BS28 X 1 1/4

  • Zoro # G7867685


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
28
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
9 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS28 X 1 1/4
Zoro #
G7867685
UPC #
888569119438
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
9 in
Pitch Dia.
8.931 in
Set Screw Size
5/16 in
Length through Bore
2 in
Maximum Bore Diameter
1 1/4 in
Tooth Width
0.575 in
Keyway Width
1/4 in
Pitch Diameter
8.931 in
Hub Diameter
4 3/4 in
Bore Diameter
1 1/4 in
Outside Diameter
9.48 in

Details

Number of Teeth - Sprockets
28
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Hub Type
B Hub Type
Material
Steel
Item
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Agency Compliance
American National Standards Institute (ANSI)
Bore Type
Finished Bore with Keyway & SS
Pitch
1"
Temp. Range (F)
-50 to +500° F
Item - Roller Chain Sprockets
Roller Chain Sprocket
Includes
Set Screws
Number of Teeth
28
Chain Number
80
Standards
ANSI B29.1, BIS
Number of Set Screws
2
For Number of Strands
Single
Hub Type
One Side
Teeth Heat Treatment
Not Hardened
Hub Projection
1.425 in
Finish
Black Oxide
For Chain Pitch
1 in
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway

Description

Roller Chain Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 28, Outside Diameter 9.48 in, Pitch Diameter 8.931 in, Bore Type Fixed, Chain Number 80, Finish Black Oxide, Hub Diameter 4 3/4 in, Hub Projection 1.425 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 2 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.