Roller Chain Sprocket, Finished Bore with Keyway & SS, 80 Chain Size, 28 # of Teeth

  • Mfr # 80BS28 X 1 3/4

  • Zoro # G7867597


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
28
Bore Dia. - Sprockets
1 3/4 Inch
Outside Dia.
9 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS28 X 1 3/4
Zoro #
G7867597
UPC #
888569119469
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 3/4 Inch
Outside Dia.
9 in
Length through Bore
2 in
Set Screw Size
3/8 in
Pitch Dia.
8.931 in
Keyway Width
3/8 in
Maximum Bore Diameter
1 3/4 in
Tooth Width
0.575 in
Pitch Diameter
8.931 in
Bore Diameter
1 3/4 in
Outside Diameter
9.48 in
Hub Diameter
4 3/4 in

Details

Number of Teeth - Sprockets
28
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Includes
Set Screws
Temp. Range (F)
-50 to +500° F
Number of Teeth
28
Agency Compliance
American National Standards Institute (ANSI)
Item
Roller Chain Sprocket
Pitch
1"
Bore Type
Finished Bore with Keyway & SS
Material
Steel
Sprocket Hub Type
B Hub Type
Sprocket Bore Type
Fixed Bore
Chain Number
80
Hub Type
One Side
Standards
ANSI B29.1, BIS
For Chain Pitch
1 in
Number of Set Screws
2
For Number of Strands
Single
Finish
Black Oxide
Hub Projection
1.425 in
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Teeth Heat Treatment
Not Hardened

Description

Roller Chain Sprocket, Bore Diameter 1 3/4 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/4 in, Number of Teeth 28, Outside Diameter 9.48 in, Pitch Diameter 8.931 in, Bore Type Fixed, Chain Number 80, Finish Black Oxide, Hub Diameter 4 3/4 in, Hub Projection 1.425 in, Includes Set Screws, Keyway Yes, Keyway Width 3/8 in, Length through Bore 2 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.